Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42025

Icotek Enclosures

42025

Icotek Enclosures
BPM 16 with gasket
MFG Item Number
42025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
42025
BPM 16 with gasket

Series Information

Specifications

Specifications
Manufacturer Part Number 42025
Manufacturer Icotek
Family Series Icotek Enclosures
Description BPM 16 with gasket
Accessory Type Plate
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
Nominal Height 1 "
Nominal Width 2 "
Nominal Depth 5 "
Net Weight 0.0624 lbs
Gross Weight 0.25 lbs