Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42030 Icotek Enclosures, BPM Jumbo 1 with gasket

MFG Item Number
42030

42030 Icotek Enclosures, BPM Jumbo 1 with gasket

MFG Item Number
42030
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Series
Item #
42030
BPM Jumbo 1 with gasket

Series Information

Specifications

Specifications
Manufacturer Part Number 42030
Manufacturer Icotek
Family Series Icotek Enclosures
Description BPM Jumbo 1 with gasket
Accessory Type Plate
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
Nominal Height 1 "
Nominal Width 4 "
Nominal Depth 5 "
Net Weight 0.47 lbs
Gross Weight 0.5 lbs