42038
Icotek Cable Entries, KEL-SNAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42038 Icotek Cable Entries, KEL-SNAP Series, KEL-SNAP B4

MFG Item Number
42038

42038 Icotek Cable Entries, KEL-SNAP Series, KEL-SNAP B4

MFG Item Number
42038
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-SNAP Series
Item #
42038
KEL-SNAP B4

KEL-SNAP Series Information

  • Mounting Template Identical to KEL Frame
  • Integrated Gasket
  • Previously Assembled KEL Frames are Quickly and easily Attached
The patented KEL‑SNAP frame provides a quick assembly of the KEL / KEL‑U / KEL‑QUICK system when necessary. Control panels, enclosures or machines can be equipped with the KEL‑SNAP frame at delivery, allowing a simple push in of the KEL frame when routing the cables and conduits. Perfect for enclosures that are maintenance intensive or for an install at a later date.

Specifications

Specifications
Manufacturer Part Number 42038
Manufacturer Icotek
Product Series KEL-SNAP
Family Series Icotek Cable Entries, KEL-SNAP Series
Description KEL-SNAP B4
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame No
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0.0875 lbs
Gross Weight 0.09 lbs