42040
Icotek Cable Entries, KEL-SNAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42040 Icotek Cable Entries, KEL-SNAP Series, Mounting Frame, Black, KEL-SNAP 16,
MFG Item Number
42040

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

42040 Icotek Cable Entries, KEL-SNAP Series, Mounting Frame, Black, KEL-SNAP 16,

MFG Item Number
42040
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-SNAP Series
Item #
42040
Mounting Frame, Black, KEL-SNAP 16,

KEL-SNAP Series Information

  • Mounting Template Identical to KEL Frame
  • Integrated Gasket
  • Previously Assembled KEL Frames are Quickly and easily Attached
The patented KEL‑SNAP frame provides a quick assembly of the KEL / KEL‑U / KEL‑QUICK system when necessary. Control panels, enclosures or machines can be equipped with the KEL‑SNAP frame at delivery, allowing a simple push in of the KEL frame when routing the cables and conduits. Perfect for enclosures that are maintenance intensive or for an install at a later date.

Specifications

Specifications
Manufacturer Part Number 42040
Manufacturer Icotek
Product Series KEL-SNAP
Family Series Icotek Cable Entries, KEL-SNAP Series
Description Mounting Frame, Black, KEL-SNAP 16, Fits KEL16, KEL-U16 & KEL-QUICK16, NEMA 12/IP54 Rated
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame No
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0.11 lbs
Gross Weight 0.11 lbs