42046
Icotek Cable Entries, KEL-SNAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42046 Icotek Cable Entries, KEL-SNAP Series, KEL-SNAP 24MT
MFG Item Number
42046

42046 Icotek Cable Entries, KEL-SNAP Series, KEL-SNAP 24MT

MFG Item Number
42046
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-SNAP Series
Item #
42046
KEL-SNAP 24MT

KEL-SNAP Series Information

  • Mounting Template Identical to KEL Frame
  • Integrated Gasket
  • Previously Assembled KEL Frames are Quickly and easily Attached
The patented KEL‑SNAP frame provides a quick assembly of the KEL / KEL‑U / KEL‑QUICK system when necessary. Control panels, enclosures or machines can be equipped with the KEL‑SNAP frame at delivery, allowing a simple push in of the KEL frame when routing the cables and conduits. Perfect for enclosures that are maintenance intensive or for an install at a later date.

Specifications

Specifications
Manufacturer Part Number 42046
Manufacturer Icotek
Product Series KEL-SNAP
Family Series Icotek Cable Entries, KEL-SNAP Series
Description KEL-SNAP 24MT
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame No
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0.165 lbs
Gross Weight 0.19 lbs