Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42050 Icotek Enclosures, BPM-E4 with gasket
MFG Item Number
42050

42050 Icotek Enclosures, BPM-E4 with gasket

MFG Item Number
42050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
42050
BPM-E4 with gasket

Series Information

Specifications

Specifications
Manufacturer Part Number 42050
Manufacturer Icotek
Family Series Icotek Enclosures
Description BPM-E4 with gasket
Accessory Type Plate
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
Nominal Height 1 "
Nominal Width 2 "
Nominal Depth 5 "
Approvals UL
Net Weight 0.145 lbs
Gross Weight 0.145 lbs