Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Cable Entries, 4220 Series
4220311
Altech Cable Entries, 4220 Series
Cable Gland, PG11, 6-11.5mm Dia,
Description
Cable Entries, 4220 Series
Cable Gland, PG11, 6-11.5mm Dia,
Specifications
Specifications
| Manufacturer Part Number |
4220311 |
| Manufacturer |
Altech |
| Product Series |
4220 |
| Family Series |
Altech Cable Entries, 4220 Series |
| Description |
Cable Gland, PG11, 6-11.5mm Dia, IP68 |
| Hub Size |
PG11 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.23-0.45 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
4220311
Altech Cable Entries, 4220 Series