4220 Series Information
| Manufacturer Part Number | 4220803 |
|---|---|
| Manufacturer | Altech |
| Product Series | 4220 |
| Family Series | Altech Cable Entries, 4220 Series |
| Description | Cable Gland, 1in.NPT, 11-21mm Dia, Nickel-Plated Brass, Neoprene Seal, IP68 Protection Rating |
| Hub Size | 1 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.44-0.83 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Net Weight | 0.235 lbs |
| Gross Weight | 0.235 lbs |