Obsolete
4220 Series Information
| Manufacturer Part Number | 4220811 |
|---|---|
| Manufacturer | Altech |
| Product Series | 4220 |
| Family Series | Altech Cable Entries, 4220 Series |
| Description | Cable Gland, 1/2in.NPT, 4-10mm Dia, NICKEL-PLATED BRASS, NEOPRENE SEAL IP68 PROTECTION RATING |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.16-0.39 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |