Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7211486 Altech Fittings, NPT Series, Locknut, 1/2in.NPT, Light Grey, PA
7211486 Altech Fittings, NPT Series, Locknut, 1/2in.NPT, Light Grey, PA
Description
Locknut, 1/2in.NPT, Light Grey, PA
Specifications
Specifications
| Manufacturer Part Number |
7211486 |
| Manufacturer |
Altech |
| Product Series |
NPT |
| Family Series |
Altech Fittings, NPT Series |
| Description |
Locknut, 1/2in.NPT, Light Grey, PA |
| Conduit/Cable Type |
Standard |
| Trade Size |
1/2 " |
| Material |
None |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Type |
Standard |
| Grounding |
No |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
7211486
Altech Fittings, NPT Series