Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KEL 24-2MT Series Information
| Manufacturer Part Number | 42223.200 |
|---|---|
| Manufacturer | Icotek |
| Product Series | KEL 24-2MT |
| Family Series | Icotek Cable Entries, KEL 24-2MT Series |
| Description | KEL 24/12-2MT black V2A |
| Nominal Grommet Capacity | 6 Small, 6 Large |
| Grommets Included | No |
| Angle | Straight |
| Protection Rating | IP54 |
| Split Frame | Yes |
| Material | Polyamide |
| Approvals | cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |