42223
Icotek Cable Entries, KEL 24-2MT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42223

Icotek Cable Entries, KEL 24-2MT Series

42223

Icotek Cable Entries, KEL 24-2MT Series
KEL 24/12-2MT black
MFG Item Number
42223
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL 24-2MT Series
Item #
42223
KEL 24/12-2MT black

KEL 24-2MT Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 42223
Manufacturer Icotek
Product Series KEL 24-2MT
Family Series Icotek Cable Entries, KEL 24-2MT Series
Description KEL 24/12-2MT black
Nominal Grommet Capacity 6 Small, 6 Large
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
Material Polyamide
Approvals cURus
Net Weight 0.485 lbs
Gross Weight 0.555 lbs