Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
42334.200 Icotek Cable Entries, KEL-FG-E Series, KEL-FG-E3 black V2A
MFG Item Number
42334.200
42334.200 Icotek Cable Entries, KEL-FG-E Series, KEL-FG-E3 black V2A
MFG Item Number
42334.200
This item cannot be canceled or returned
Description
Cable Entries, KEL-FG-E Series
KEL-FG-E Series Information
Specifications
Specifications
| Manufacturer Part Number |
42334.200 |
| Manufacturer |
Icotek |
| Product Series |
KEL-FG-E |
| Family Series |
Icotek Cable Entries, KEL-FG-E Series |
| Description |
KEL-FG-E3 black V2A |
| Nominal Grommet Capacity |
3 Small |
| Grommets Included |
No |
| Angle |
90 Degrees |
| Protection Rating |
IP54 |
| Split Frame |
Yes |
| Material |
Polyamide |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.165 lbs |
42334.200
Icotek Cable Entries, KEL-FG-E Series