42334
Icotek Cable Entries, KEL-FG-E Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42334 Icotek Cable Entries, KEL-FG-E Series, KEL-FG-E3 black
MFG Item Number
42334

42334 Icotek Cable Entries, KEL-FG-E Series, KEL-FG-E3 black

MFG Item Number
42334
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Cable Entries, KEL-FG-E Series
Item #
42334
KEL-FG-E3 black

KEL-FG-E Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 42334
Manufacturer Icotek
Product Series KEL-FG-E
Family Series Icotek Cable Entries, KEL-FG-E Series
Description KEL-FG-E3 black
Nominal Grommet Capacity 3 Small
Grommets Included No
Angle 90 Degrees
Protection Rating IP54
Split Frame Yes
Material Polyamide
Net Weight 0.185 lbs
Gross Weight 0.18 lbs