Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42344

Icotek Cable Entries

42344

Icotek Cable Entries
KEL-FG-ER-B4 Split Flange Enclosure
MFG Item Number
42344
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
42344
KEL-FG-ER-B4 Split Flange Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 42344
Manufacturer Icotek
Family Series Icotek Cable Entries
Nominal Grommet Capacity 4 Small
Grommets Included Yes
Capacity 16 mm
Angle 90 Degrees
Split Frame Yes
Material Polyamide
Approvals cURus
Net Weight 0.29 lbs
Gross Weight 0.34 lbs