42350.200
Icotek Cable Entries, KEL-JUMBO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42350.200

Icotek Cable Entries, KEL-JUMBO Series

42350.200

Icotek Cable Entries, KEL-JUMBO Series
KEL-JUMBO 2 black V2A
MFG Item Number
42350.200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-JUMBO Series
Item #
42350.200
KEL-JUMBO 2 black V2A

KEL-JUMBO Series Information

  • Retrofitting and maintenance can be carried out easily and quickly
  • KTF grommets allow flexing and adjustment of the cable position
  • Installation of cables up to 65 mm
  • Strain relief according to EN 62444
The KEL‑JUMBO cable entry system for installation of cables and conduits with a diameter of up to 65 mm, especially suited for supply cables. The innovative grommet design with the fl ex‑membrane provides flexing and adjustment of the position for larger and more rigid cables. A flat rubber gasket is included in the shipment.

Round cut‑outs are recommended, which can be made using standard punching tools. Suggested cut‑out: cable diameter +15 ‑ 20%.


Videos

Specifications

Specifications
Manufacturer Part Number 42350.200
Manufacturer Icotek
Product Series KEL-JUMBO
Family Series Icotek Cable Entries, KEL-JUMBO Series
Description KEL-JUMBO 2 black V2A
Nominal Grommet Capacity 2 Supply Cable
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs