42371
Icotek Cable Entries, KTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42371 Icotek Cable Entries, KTF Series, KTF 00
MFG Item Number
42371

42371 Icotek Cable Entries, KTF Series, KTF 00

MFG Item Number
42371
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KTF Series
Item #
42371
KTF 00

KTF Series Information

  • KTF Grommets Allow Dynamic and Flexible Movement
  • Installation of Cables up to 65 mm
The grommets KTF are suitable for cable diameters up to 65 mm, e.g. for supply cables. Suitable for KEL‑JUMBO cable entry frames. Cables with a comparatively smaller diameter can be utilized with KEL‑JUMBO frames by using an adapter insert.

Specifications

Specifications
Manufacturer Part Number 42371
Manufacturer Icotek
Product Series KTF
Family Series Icotek Cable Entries, KTF Series
Description KTF 00
Nom. Grommet Dimensions 80 x 80 mm
Cables per Grommet 0
Cable Size Blank
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
Net Weight 0.27 lbs
Gross Weight 0.275 lbs