Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 42422 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Cable Entries |
| Description | KEL-Quick-E3 black |
| Nominal Grommet Capacity | 3 Small |
| Angle | Straight |
| Protection Rating | IP54 |
| Split Frame | Yes |
| Material | Polyamide |
| Approvals | cURus, UL |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.125 lbs |