Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
42424 Icotek Cable Entries, KEL-Quick-E5 black
42424 Icotek Cable Entries, KEL-Quick-E5 black
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
42424 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
KEL-Quick-E5 black |
| Nominal Grommet Capacity |
5 Small |
| Angle |
Straight |
| Protection Rating |
IP54 |
| Split Frame |
Yes |
| Material |
Polyamide |
| Approvals |
cURus, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
42424
Icotek Cable Entries