4248659
Altech Cable Entries, 4248 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4248659

Altech Cable Entries, 4248 Series

4248659

Altech Cable Entries, 4248 Series
PG 11 Multiconductor Cord
MFG Item Number
4248659
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, 4248 Series
Item #
4248659
PG 11 Multiconductor Cord

4248 Series Information

Specifications

Specifications
Manufacturer Part Number 4248659
Manufacturer Altech
Product Series 4248
Family Series Altech Cable Entries, 4248 Series
Description PG 11 Multiconductor Cord
Hub Size PG11
Number of Cables 6
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.098 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Nickel Plated Brass
Hazardous Location No
Protection Rating IP68
Net Weight 0 lbs
Gross Weight 0 lbs