Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6000118 Altech Fittings, Locknut, PG11, Nickel-Plated Brass
6000118 Altech Fittings, Locknut, PG11, Nickel-Plated Brass
This item cannot be canceled or returned
Description
Locknut, PG11, Nickel-Plated Brass
Specifications
Specifications
| Manufacturer Part Number |
6000118 |
| Manufacturer |
Altech |
| Family Series |
Altech Fittings |
| Description |
Locknut, PG11, Nickel-Plated Brass |
| Conduit/Cable Type |
Standard |
| Trade Size |
PG 11 |
| Material |
None |
| Composition |
Metallic |
| Hazardous Location |
No |
| Type |
Standard |
| Grounding |
No |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |