Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Cable Entries, 4248 Series
4248681
Altech Cable Entries, 4248 Series
Cable Gland, PG16, Multiconductor,
This item cannot be canceled or returned
Description
Cable Entries, 4248 Series
Cable Gland, PG16, Multiconductor,
Specifications
Specifications
| Manufacturer Part Number |
4248681 |
| Manufacturer |
Altech |
| Product Series |
4248 |
| Family Series |
Altech Cable Entries, 4248 Series |
| Description |
Cable Gland, PG16, Multiconductor, 2 Hole, 8mm Hole Diameter(s) |
| Hub Size |
PG16 |
| Number of Cables |
2 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.315 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
4248681
Altech Cable Entries, 4248 Series