4248684
Altech Cable Entries, 4248 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4248684

Altech Cable Entries, 4248 Series

4248684

Altech Cable Entries, 4248 Series
Cable Gland, PG16, Multiconductor,
MFG Item Number
4248684
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, 4248 Series
Item #
4248684
Cable Gland, PG16, Multiconductor,

4248 Series Information

Specifications

Specifications
Manufacturer Part Number 4248684
Manufacturer Altech
Product Series 4248
Family Series Altech Cable Entries, 4248 Series
Description Cable Gland, PG16, Multiconductor, 3 Hole, 4mm Hole Diameter(s)
Hub Size PG16
Number of Cables 3
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.157 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Nickel Plated Brass
Hazardous Location No
Protection Rating IP68
Net Weight 0.09 lbs
Gross Weight 0.09 lbs