Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 42501 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Cable Entries |
| Description | Grommet, 1-2mm Range, Gray, QT1 Grey |
| Cables per Grommet | 1 |
| Cable Size | Round - (1) 1-2 mm |
| Split Grommet | Yes |
| Material | Elastomer |
| Color | Gray |
| Approvals | cURus, UL |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |