Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42502 Icotek Cable Entries, Grommet, 2-3mm Range, Gray,
MFG Item Number
42502

42502 Icotek Cable Entries, Grommet, 2-3mm Range, Gray,

MFG Item Number
42502
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
42502
Grommet, 2-3mm Range, Gray,

Series Information

Specifications

Specifications
Manufacturer Part Number 42502
Manufacturer Icotek
Family Series Icotek Cable Entries
Description Grommet, 2-3mm Range, Gray, QT2 Grey
Cables per Grommet 1
Cable Size Round - (1) 1-3 mm
Split Grommet Yes
Material Elastomer
Color Gray
Approvals cURus, UL
Net Weight 0.0624 lbs
Gross Weight 0.005 lbs