42511
Icotek Cable Entries, QT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42511 Icotek Cable Entries, QT Series, Grommet, (1)11-12mm Dia, Gray, QT 11

MFG Item Number
42511

42511 Icotek Cable Entries, QT Series, Grommet, (1)11-12mm Dia, Gray, QT 11

MFG Item Number
42511
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, QT Series
Item #
42511
Grommet, (1)11-12mm Dia, Gray, QT 11

QT Series Information

  • Enable Routing of Pre‑Terminated Cables through Cable Entry Frames and Split Cable Glands
  • Greatly Increased Cable Density When Using Double Grommets
  • Available for a Big Range of Cable Diameters
The split QT cable grommets support cable diameters from 3 to 15 mm. When installing the grommet, the smooth side of the insert has to face the middle of the cable entry frame.

They are used with the following cable entry systems:
KEL‑QUICK | QVT | QVT‑CLICK | KEL‑QTA | KEL‑QTE


Specifications

Specifications
Manufacturer Part Number 42511
Manufacturer Icotek
Product Series QT
Family Series Icotek Cable Entries, QT Series
Description Grommet, (1)11-12mm Dia, Gray, QT 11
Nom. Grommet Dimensions 20 x 20 mm
Cables per Grommet 1
Cable Size Round - 11-12 mm
Split Grommet Yes
Material Elastomer
Color Gray
Approvals cURus
Net Weight 0.005 lbs
Gross Weight 0.005 lbs