Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Icotek Cable Entries, QT-DT Series
42551
Icotek Cable Entries, QT-DT Series
Grommet, 2 x 3.5 MM, 2 x 6.5 MM,
This item cannot be canceled or returned
Description
Cable Entries, QT-DT Series
Grommet, 2 x 3.5 MM, 2 x 6.5 MM,
Specifications
Specifications
| Manufacturer Part Number |
42551 |
| Manufacturer |
Icotek |
| Product Series |
QT-DT |
| Family Series |
Icotek Cable Entries, QT-DT Series |
| Description |
Grommet, 2 x 3.5 MM, 2 x 6.5 MM, Grey, QT-DT 2 |
| Nom. Grommet Dimensions |
20 x 20 mm |
| Cables per Grommet |
4 |
| Cable Size |
(2) 6.5 mm, Round - (2) 3.5 mm |
| Split Grommet |
No |
| Material |
Elastomer |
| Color |
Gray |
| Approvals |
cURus |
| Comments |
QT-DT 2 |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.0063 lbs |
42551
Icotek Cable Entries, QT-DT Series