Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
QT-DT Series Information
| Manufacturer Part Number | 42552 |
|---|---|
| Manufacturer | Icotek |
| Product Series | QT-DT |
| Family Series | Icotek Cable Entries, QT-DT Series |
| Description | Grommet, 9X Max 3.5 MM, Grey, QT-DT 3 |
| Nom. Grommet Dimensions | 20 x 20 mm |
| Cables per Grommet | 9 |
| Cable Size | Round - 3.5 mm |
| Split Grommet | No |
| Material | Elastomer |
| Color | Gray |
| Approvals | cURus |
| Comments | QT-DT 3 |
| Net Weight | 0.0188 lbs |
| Gross Weight | 0.0188 lbs |