42575
Icotek Cable Entries, QT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42575 Icotek Cable Entries, QT Series, Grommet, (1) Telephone Cable, Gray,
MFG Item Number
42575

42575 Icotek Cable Entries, QT Series, Grommet, (1) Telephone Cable, Gray,

MFG Item Number
42575
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, QT Series
Item #
42575
Grommet, (1) Telephone Cable, Gray,

QT Series Information

  • Enable Routing of Pre‑Terminated Cables through Cable Entry Frames and Split Cable Glands
  • Greatly Increased Cable Density When Using Double Grommets
  • Available for a Big Range of Cable Diameters
The split QT cable grommets support cable diameters from 3 to 15 mm. When installing the grommet, the smooth side of the insert has to face the middle of the cable entry frame.

They are used with the following cable entry systems:
KEL‑QUICK | QVT | QVT‑CLICK | KEL‑QTA | KEL‑QTE


Specifications

Specifications
Manufacturer Part Number 42575
Manufacturer Icotek
Product Series QT
Family Series Icotek Cable Entries, QT Series
Description Grommet, (1) Telephone Cable, Gray, QT tele
Nom. Grommet Dimensions 20 x 20 mm
Cables per Grommet 1
Cable Size Telephone
Split Grommet Yes
Material Elastomer
Color Gray
Approvals cURus
Net Weight 0.01 lbs
Gross Weight 0.01 lbs