Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leuze Programmable Logic Controllers
426126
Leuze Programmable Logic Controllers
AC-MLC-HT-END, Host transmitter
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
AC-MLC-HT-END, Host transmitter
Specifications
Specifications
| Manufacturer |
Leuze |
| Family Series |
Leuze Programmable Logic Controllers |
| Manufacturer Part Number |
426126 |
| Description |
AC-MLC-HT-END, Host transmitter termination |
| Accessory Type |
Transmitter |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.125 lbs |
426126
Leuze Programmable Logic Controllers