Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leuze Programmable Logic Controllers
426127
Leuze Programmable Logic Controllers
AC-MLC-HR-END, Host receiver
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
AC-MLC-HR-END, Host receiver
Specifications
Specifications
| Manufacturer |
Leuze |
| Family Series |
Leuze Programmable Logic Controllers |
| Manufacturer Part Number |
426127 |
| Description |
AC-MLC-HR-END, Host receiver termination |
| Accessory Type |
Termination |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
426127
Leuze Programmable Logic Controllers