Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leuze Programmable Logic Controllers
426128
Leuze Programmable Logic Controllers
AC-MLC-END, Connector set
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
AC-MLC-END, Connector set
Specifications
Specifications
| Manufacturer |
Leuze |
| Family Series |
Leuze Programmable Logic Controllers |
| Manufacturer Part Number |
426128 |
| Description |
AC-MLC-END, Connector set |
| Accessory Type |
Connection |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.245 lbs |
426128
Leuze Programmable Logic Controllers