Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KEL-JUMBO Flex Series Information
| Manufacturer Part Number | 42614 |
|---|---|
| Manufacturer | Icotek |
| Product Series | KEL-JUMBO Flex |
| Family Series | Icotek Cable Entries, KEL-JUMBO Flex Series |
| Description | KEL-JUMBO flex 27-48 |
| Cable Diameter Range | 1-1.875 " |
| Mounting | Bolt |
| NEMA Rating | NEMA 12 |
| Color | Gray |
| Protection Rating | IP54 |
| Material | Elastomer |
| Approvals | cURus |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |