Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
426280
MLD500-T3L-UDC-1300-S2, Safety
This item cannot be canceled or returned
Description
MLD500-T3L-UDC-1300-S2, Safety
Specifications
Specifications
| Manufacturer Part Number |
426280 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Light Curtains |
| Description |
MLD500-T3L-UDC-1300-S2, Safety sensor/transmitter set |
| Type |
Transmitter |
| Resolution |
3 Beam |
| Operating Range |
0.5-50 m |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
426280
Leuze Light Curtains