Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
426289
MLD530-R3LM-UDC-1300-S2, Safety
This item cannot be canceled or returned
Description
MLD530-R3LM-UDC-1300-S2, Safety
Specifications
Specifications
| Manufacturer Part Number |
426289 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Light Curtains |
| Description |
MLD530-R3LM-UDC-1300-S2, Safety sensor/receiver set |
| Type |
Receiver |
| Resolution |
3 Beam |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
426289
Leuze Light Curtains