426354
Leuze Light Curtains, MLD-UDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

426354

Leuze Light Curtains, MLD-UDC Series

426354

Leuze Light Curtains, MLD-UDC Series
MLD500-T3-UDC-1300-S2-P
MFG Item Number
426354
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLD-UDC Series
Item #
426354
MLD500-T3-UDC-1300-S2-P

MLD-UDC Series Information

  • Configuration without PC via Wiring in the Switch Cabinet
  • All Columns with Automatic Resetting After Mechanical Impacts
  • Diverse Access Guarding Systems with the Addition of Deflecting Mirror Columns
MLD Transceiver or transmitter‑receiver systems with different numbers of beams and ranges which are pre‑mounted in device columns facilitate the installation of the most diverse constructional systems even in combination with deflecting mirror columns. They are suitable for single‑ and multiple‑sided access guarding.

Specifications

Specifications
Manufacturer Part Number 426354
Manufacturer Leuze
Product Series MLD-UDC
Family Series Leuze Light Curtains, MLD-UDC Series
Description MLD500-T3-UDC-1300-S2-P
Type Transmitter
Voltage 24 VDC
Operating Range 0.5-50 m
Connection 5 Pin M12 Connector
Feedback Loop Monitoring No
Muting No
Blanking No
Cascadable No
Manual Reset No
Protection Rating IP67
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs