Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

426415

Leuze Light Curtains

426415

Leuze Light Curtains
MLD510-R2L-UDC-1000-S2, Safety
MFG Item Number
426415
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
426415
MLD510-R2L-UDC-1000-S2, Safety

Series Information

Specifications

Specifications
Manufacturer Part Number 426415
Manufacturer Leuze
Family Series Leuze Light Curtains
Description MLD510-R2L-UDC-1000-S2, Safety sensor/receiver set
Type Receiver
Voltage 24 VDC
Resolution 2 Beam
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs