Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
426553
MLD500-T4L-UDC-1600-S2, Safety
This item cannot be canceled or returned
Description
MLD500-T4L-UDC-1600-S2, Safety
Specifications
Specifications
| Manufacturer Part Number |
426553 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Light Curtains |
| Description |
MLD500-T4L-UDC-1600-S2, Safety sensor/transmitter set |
| Type |
Transmitter |
| Resolution |
4 Beam |
| Operating Range |
0.5-50 m |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
426553
Leuze Light Curtains