42657
Icotek Cable Entries, KEL-DPF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42657

Icotek Cable Entries, KEL-DPF Series

42657

Icotek Cable Entries, KEL-DPF Series
Cable Entry Grommet, M75, Gray,
MFG Item Number
42657
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-DPF Series
Item #
42657
Cable Entry Grommet, M75, Gray,

KEL-DPF Series Information

  • Polyamide Locknuts Are Included in the Shipment
  • It Is Possible to Install Rigid Cables at Angles
  • Suitable for Metric Cut‑Outs
  • Fast and Easy Assembly
The KEL‑DPF was developed particularly for routing large or unknown size of service cables into the electronic enclosure. Due to the flexibility and unique pyramid shape, cable entry and flexible positioning is much easier compared to using conventional cable glands.

Cutting of DPF grommets:
  • Cable Diameter Less 25%
  • The Corresponding Diameters Are Marked on the Grommet

Specifications

Specifications
Manufacturer Part Number 42657
Manufacturer Icotek
Product Series KEL-DPF
Family Series Icotek Cable Entries, KEL-DPF Series
Description Cable Entry Grommet, M75, Gray, Accepts 39-60mm Cable, IP68/N4X, w/Locknut, KEL-DPF 75/39-60 grey
Cable Diameter Range 1.5-2.375 "
Mounting Locknut
NEMA Rating NEMA 4X
Color Gray
Protection Rating IP66, IP67, IP68
Material Elastomer
Approvals cURus
Net Weight 0.23 lbs
Gross Weight 0.265 lbs