Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

426588

Leuze Light Curtains

426588

Leuze Light Curtains
MLC510R30-900-UDC-1600-S2, Safety
MFG Item Number
426588
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
426588
MLC510R30-900-UDC-1600-S2, Safety

Series Information

Specifications

Specifications
Manufacturer Part Number 426588
Manufacturer Leuze
Family Series Leuze Light Curtains
Description MLC510R30-900-UDC-1600-S2, Safety sensor/receiver set
Type Receiver
Resolution 30 mm
Protected Field (Height) 900 mm
Muting No
Blanking No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs