Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

426684

Leuze Light Curtains

426684

Leuze Light Curtains
MLC510-30-1200-B
MFG Item Number
426684
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
426684
MLC510-30-1200-B

Series Information

Specifications

Specifications
Manufacturer Part Number 426684
Manufacturer Leuze
Family Series Leuze Light Curtains
Description Safety sensor set
Type Transmitter + Receiver
Resolution 30 mm
Operating Range 0-10 m
Protected Field (Height) 1,200 mm
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs