Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 42806 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Mechanical Support |
| Description | Hole Plug, 6mm Dia, ST-B 6, Max 6mm Dia Hole, 8mm Dia Head, 16mm Long |
| Composition | Non-Metallic |
| Style | Plug |
| Approvals | cURus |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |