Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

429175

Leuze Connectors

429175

Leuze Connectors
CB-M12-5GF, Connector
MFG Item Number
429175
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
429175
CB-M12-5GF, Connector

Series Information

Specifications

Specifications
Manufacturer Part Number 429175
Manufacturer Leuze
Family Series Leuze Connectors
Description CB-M12-5GF, Connector
Gender Female
Number of Poles 5
Number of Pins 5
Angle Straight
Number of Cables 1
Contact Type Screw Terminal
Body Material Metal
Net Weight 0.095 lbs
Gross Weight 0.105 lbs