Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
430410 Leuze Programmable Logic Controllers, RS4-clean-Set2, Cleaning set
430410 Leuze Programmable Logic Controllers, RS4-clean-Set2, Cleaning set
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
RS4-clean-Set2, Cleaning set
Specifications
Specifications
| Manufacturer |
Leuze |
| Family Series |
Leuze Programmable Logic Controllers |
| Manufacturer Part Number |
430410 |
| Description |
RS4-clean-Set2, Cleaning set |
| Accessory Type |
Cleaning Agent |
| Net Weight |
5.375 lbs |
| Gross Weight |
5.375 lbs |
430410
Leuze Programmable Logic Controllers