Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43070

Icotek Cable Entries

43070

Icotek Cable Entries
KDR-ESR TS8-600 (458 mm)
MFG Item Number
43070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
43070
KDR-ESR TS8-600 (458 mm)

Series Information

Specifications

Specifications
Manufacturer Part Number 43070
Manufacturer Icotek
Family Series Icotek Cable Entries
Description KDR-ESR TS8-600 (458 mm)
Grommets Included Yes
Angle Straight
Split Frame Yes
Material Polyamide, Steel
Net Weight 0 lbs
Gross Weight 0 lbs