Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43079 Icotek Cable Entries, KDR-ESR TS8-600 (458 mm)

MFG Item Number
43079

43079 Icotek Cable Entries, KDR-ESR TS8-600 (458 mm)

MFG Item Number
43079
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
43079
KDR-ESR TS8-600 (458 mm)

Series Information

Specifications

Specifications
Manufacturer Part Number 43079
Manufacturer Icotek
Family Series Icotek Cable Entries
Description KDR-ESR TS8-600 (458 mm)
Grommets Included Yes
Angle Straight
Split Frame Yes
Material Polyamide, Steel
Net Weight 0 lbs
Gross Weight 0 lbs