Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43081 Icotek Cable Entries, KDR-ESR TS8-1000 (858 mm)

MFG Item Number
43081

43081 Icotek Cable Entries, KDR-ESR TS8-1000 (858 mm)

MFG Item Number
43081
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
43081
KDR-ESR TS8-1000 (858 mm)

Series Information

Specifications

Specifications
Manufacturer Part Number 43081
Manufacturer Icotek
Family Series Icotek Cable Entries
Description KDR-ESR TS8-1000 (858 mm)
Grommets Included Yes
Angle Straight
Split Frame Yes
Material Polyamide, Steel
Net Weight 0 lbs
Gross Weight 0 lbs