Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
43081 Icotek Cable Entries, KDR-ESR TS8-1000 (858 mm)
43081 Icotek Cable Entries, KDR-ESR TS8-1000 (858 mm)
This item cannot be canceled or returned
Description
KDR-ESR TS8-1000 (858 mm)
Specifications
Specifications
| Manufacturer Part Number |
43081 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
KDR-ESR TS8-1000 (858 mm) |
| Grommets Included |
Yes |
| Angle |
Straight |
| Split Frame |
Yes |
| Material |
Polyamide, Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
43081
Icotek Cable Entries