Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43083

Icotek Cable Entries

43083

Icotek Cable Entries
KDR-ESR TS8-1200 (518 mm)
MFG Item Number
43083
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
43083
KDR-ESR TS8-1200 (518 mm)

Series Information

Specifications

Specifications
Manufacturer Part Number 43083
Manufacturer Icotek
Family Series Icotek Cable Entries
Description KDR-ESR TS8-1200 (518 mm)
Grommets Included Yes
Angle Straight
Split Frame Yes
Material Polyamide, Steel
Net Weight 0 lbs
Gross Weight 0 lbs