Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
43247
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
43247 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
KEL-R 24/7 |
| Nominal Grommet Capacity |
6 Small, 1 Large |
| Protection Rating |
IP66 |
| NEMA Rating |
NEMA 4X |
| Material |
Polyamide |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
43247
Icotek Cable Entries